Motion
134X8585

DANFOSS VLT
134X8585

Right Angle Helical Bevel Speed Reducer - Straight Bevel Gear Type, 14.13:1 Ratio, 40 mm Output Dia., Hollow Output
Mi Item #07692014
MFR #134X8585
Price$7,636.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134X8585

Right Angle Helical Bevel Speed Reducer - Straight Bevel Gear Type, 14.13:1 Ratio, 40 mm Output Dia., Hollow Output
Mi Item #07692014
MFR #134X8585

Mfr description
OGDSK214K131401L06RXTB1P2S9010H1B1801XXX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,636.78/each

Specifications

Dimensions

  • Output Size
    40 mm
  • Ratio
    14.13:1

Details

  • Bevel Gear Type
    Straight Bevel
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)