Motion
CM2C32-50SZ
C(D)M2-Z, Air Cylinder, Single Acting, Spring Return/Extend
MI ITEM #07692242
MFR #CM2C32-50SZ
Price$65.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)M2-Z, Air Cylinder, Single Acting, Spring Return/Extend
MI ITEM #07692242
MFR #CM2C32-50SZ

Mfr description
CM2C32-50SZ
  • Bore sizes: 20, 25, 32, 40
  • Standard stroke: 25, 50, 75, 10, 125, 150, 200, 250
  • Easy fine adjustment of auto switch position
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.63/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Single Clevis
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Series
    CM2-Z
  • Spec Sheet
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)