Motion
2920/XXL
Disposable Nitrile Glove, Powder Free with Textured Grip - 5 mil
Mi Item #07692269
MFR #2920/XXL
Price$18.79/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Nitrile Glove, Powder Free with Textured Grip - 5 mil
Mi Item #07692269
MFR #2920/XXL

Mfr description
2920/XXL 5 MIL BLK NITRILE DISPO GLOVE
  • Black color hides dirt and provides contrast for handling lighter color material
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.79/bx

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Thickness
    5 mil

Details

  • Description
    A very versatile glove for use in a broad range of applications for light hand protection from liquids and debris.
  • Description Keyword
    Disposable Gloves
  • Latex Free
    Yes
  • Manufacturer Upc Number
    662909292056
  • Material
    Nitrile
  • UPC_NO
    662909292056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)