Motion
TX1-1
Mi Item #07692324
MFR #TX1-1
Price$624.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07692324
MFR #TX1-1

Mfr description
TX1-1 TANGO TX1 SINGLE GAS DETECTOR - CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.99/each

Specifications

Details

  • Alarm Decibel Rating
    100 dB at 10 cm
  • Alarm Type
    Audible, Visual
  • Display Type
    LCD
  • Gas Monitored
    CO
  • Operating Temperature Range
    -40 to 122 °F, -40 to 50 °C
  • Type
    Single-Gas Monitor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)