Motion
TX1-2
Portable Single Detectors
Mi Item #07692325
MFR #TX1-2
Price$624.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single Detectors
Mi Item #07692325
MFR #TX1-2

Mfr description
TX1-2 TANGO TX1 SINGLE GAS DETECTOR H2S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.99/each

Specifications

Details

  • Alarm Decibel Rating
    100 dB at 10 cm
  • Alarm Type
    Audible, Visual
  • Display Type
    LCD
  • Gas Monitored
    H2S
  • Operating Temperature Range
    -40 to 122 °F, -40 to 50 °C
  • Type
    Single-Gas Monitor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)