Specifications
Details
- Alarm Decibel Rating95 dB at 10 cm
- Alarm TypeAudible, Vibration
- Display TypeLCD
- Operating Temperature Range-4 to 122 °F, 20 to 50 °C
- TypeMulti-Gas Monitor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)