Specifications
Dimensions
- Stroke40 mm
Details
- Manufacturer Product Page
- Mounting TypeWith Through-Hole via Female Thread (with Accessories)
- Product TypeTie Rod Air Cylinders
- SeriesADN
- Spec Sheet
Overview
Mfr description
ADN-20-40-A-P-A COMPACT CYLINDER 536240