Motion
STACXPNRT-6
Work & General Purpose Glove - XS or Size 6 Size, Nitrile Coated, TenActiv Material
Mi Item #07692624
MFR #STACXPNRT-6
Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XS or Size 6 Size, Nitrile Coated, TenActiv Material
Mi Item #07692624
MFR #STACXPNRT-6

Mfr description
STACXPNRT 6 TENACTIV CX GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.27/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Size
    6

Details

  • Coating Material
    Nitrile
  • Country of Origin
    China
  • Material
    TenActiv
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)