Specifications
Details
- Country of OriginJP
- For Use With SeriesRZQ
- Maximum Temperature60 °C
- Number Of Positions3
- Port Thread StandardNPT
- SeriesRZQ
- Standards MetRoHS
- Valve SeriesRZQ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)