Motion
CDLQL50TN-75D-F

SMC CORP OF AMERICA
CDLQL50TN-75D-F

Locking Air Cylinder - 50 mm Bore, 75 mm Stroke, Foot Mounting Mount
Mi Item #07692798
MFR #CDLQL50TN-75D-F
Price$338.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQL50TN-75D-F

Locking Air Cylinder - 50 mm Bore, 75 mm Stroke, Foot Mounting Mount
Mi Item #07692798
MFR #CDLQL50TN-75D-F

Mfr description
CDLQL50TN-75D-F
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.33/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)