Motion
E-P2B-TRB-80MM

TIMKEN
E-P2B-TRB-80MM

Pillow Block Roller Bearing Unit - 80 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #07692937
MFR #E-P2B-TRB-80MM
Price$2,580.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2B-TRB-80MM

Pillow Block Roller Bearing Unit - 80 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #07692937
MFR #E-P2B-TRB-80MM

Mfr description
E-P2B-TRB-80MM PIL BLK ASSY
  • Weight: 46.0 lb
  • UPC Code: 053893775517
  • Shaft Size: 3.15 in 80 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,580.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.5000 in
  • Bolt Center Diameter
    10-13/16 to 11-3/16 in
  • Bolt Center To Center Length
    10-13/16 to 11-3/16 in, 274.60 to 284.19 mm
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    80 mm
  • Bore Inside Diameter
    3.1500 in | 80 mm
  • Housing Width
    5.0000 in
  • Inside Diameter
    3.1500 in, 80 mm
  • Length
    14.0000 in, 355.60 mm
  • Max Bolt Hole Spacing
    11.1875 in
  • Min Bolt Hole Spacing
    10.8125 in
  • Overall Length  
    14.0000 in
  • Overall Width
    5.0000 in
  • Shaft Diameter
    3.1500 in, 80 mm
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    Premium Industrial Grease | Timken Double Lip Seal
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    274.60 to 284.19 mm
  • Dynamic Load Capacity
    19600 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Upc Number
    053893775517
  • Max Rpm
    1640 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    053893775517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)