Motion
7314B

NTN
7314B

70 mm Bore, 150 mm OD, 35 mm Width, Open, 40 ° Contact Angle
Mi Item #07692950
MFR #7314B
Price$685.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7314B

70 mm Bore, 150 mm OD, 35 mm Width, Open, 40 ° Contact Angle
Mi Item #07692950
MFR #7314B

Mfr description
7314B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.97/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO Class 0
  • Weight
    5.758 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7314B BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359451931
  • Max Rpm
    5800 rpm
  • Maximum RPM (Grease)
    4400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25600 lbf
  • Radial Static Load Capacity
    19300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359451931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)