Motion
WKF2 FOLDING UTILITY KNIFE

Wiss
WKF2 FOLDING UTILITY KNIFE

5/8" Blade Quick-Change Blade Folding Utility Knife Steel Blade, Steel Handle, 6.8" OAL, Gray/Red, 1 Pack
Mi Item #07693023
MFR #WKF2 FOLDING UTILITY KNIFE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
WKF2 FOLDING UTILITY KNIFE

5/8" Blade Quick-Change Blade Folding Utility Knife Steel Blade, Steel Handle, 6.8" OAL, Gray/Red, 1 Pack
Mi Item #07693023
MFR #WKF2 FOLDING UTILITY KNIFE

Mfr description
WKF2 FOLDING UTILITY KNIFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    5/8 in
  • Handle Length
    3-1/2 in
  • Overall Length
    6.8000 in

Details

  • Blade Material
    Steel
  • Blade Type
    Quick-Change
  • Color
    Gray/Red
  • Handle Material
    Steel
  • Number Of Blades
    2
  • Number Of Blades Included
    11
  • Number Of Pieces
    1
  • Number Of Points
    2
  • PSC Code
    5110
  • Replacement Blade
    Wiss - RWK14V
  • Type
    Folding Utility Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)