Motion
2218

NTN
2218

2218 Self-Aligning Ball Bearing - Straight, 90 mm ID, 160 mm OD, 40 mm Width, Open, CN
Mi Item #07693034
MFR #2218
Price$1,720.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2218

2218 Self-Aligning Ball Bearing - Straight, 90 mm ID, 160 mm OD, 40 mm Width, Open, CN
Mi Item #07693034
MFR #2218

Mfr description
2218 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,720.03/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Class 0
  • Weight
    6.989 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2218 BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2218 is a self-aligning ball bearing with a 90mm straight bore, open design, and 160mm OD, suited for heavy-load applications.
  • Manufacturer Catalog Number
    2218
  • Manufacturer Upc Number
    4547359262247
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    15800 lbf
  • Radial Static Load Capacity
    6450 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359262247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)