Motion
REA50-900
REA50-900
Mi Item #07693162
MFR #REA50-900
Price$2,340.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REA50-900
Mi Item #07693162
MFR #REA50-900

Mfr description
REA50-900
  • Sine cylinder, standard type
  • Bore sizes: 25, 32, 40, 50 63 (mm)
  • Strokes up to 1000mm available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,340.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.7 to 0.18 MPa
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Series
    REA
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)