Motion
VPA544-1-TB
Air Piloted Valve - 3 Position
Mi Item #07693172
MFR #VPA544-1-TB
Price$47.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 3 Position
Mi Item #07693172
MFR #VPA544-1-TB

Mfr description
VPA544-1-TB AIR PILOT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.48/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPT

Details

  • Flow Coefficient Cv Flow Factor Kv
    2.3 Cv
  • Flow Direction
    3-Way
  • Number Of Positions
    3
  • Operating Medium
    Air, Vacuum
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)