Motion
M244249/M244210C#01

NTN
M244249/M244210C#01

Tapered Roller Bearing Set - 8.6875 in Bore, 12.3750 in OD, 5.1875 in Width, Class 2 Precision, 0.0600 in, 1.500 mm Fillet Radius
MI ITEM #07693210
MFR #M244249/M244210C#01
Price$10,891.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M244249/M244210C#01

Tapered Roller Bearing Set - 8.6875 in Bore, 12.3750 in OD, 5.1875 in Width, Class 2 Precision, 0.0600 in, 1.500 mm Fillet Radius
MI ITEM #07693210
MFR #M244249/M244210C#01

Mfr description
M244249/M244210C#01 BRG ASSY
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,891.26/each

Specifications

Dimensions

  • Bore Diameter  
    8.6875 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    5.1875 in, 131.763 mm
  • Outside Diameter
    12.3750 in
  • Overall Width
    5.1875 in
  • Precision Rating
    Class 2
  • Weight
    1.396 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    TDO
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    M244249
  • Compatible Cup
    M244210CD
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0067
  • Manufacturer Upc Number
    4547359489064
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359489064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)