Specifications
Dimensions
- Bore Diameter17 mm
- Inner Ring Width19 mm
- Outside Diameter47 mm
- Overall Width19 mm
- Precision RatingABEC 1
Details
- Bearing MaterialBearing steel
- Bore TypeStraight
- Cage MaterialPolyamide
- Cage TypeNon-metallic
- Closure TypeOpen
- Description4303ATN9
- Element MaterialBearing steel
- Features & Benefits• Double row deep groove ball bearing
- Finish CoatingUncoated
- Internal ClearanceCN
- Long DescriptionThe 4303 ATN9 is a radial deep groove ball bearing with a 17 mm bore, straight bore, open type, 47 mm outside diameter, and 19 mm width, ideal for heavy-duty applications.
- Manufacturer Catalog Number4303 ATN9
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity4380 lbf
- Radial Static Load Capacity2970 lbf
- Series43
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)