Motion
19769
3703 Extended Lime Elastic Loop Tool Tails Ext - 15lbs 3-pack
MI ITEM #07693299
MFR #19769
List Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3703 Extended Lime Elastic Loop Tool Tails Ext - 15lbs 3-pack
MI ITEM #07693299
MFR #19769

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.60/each for your price

Overview

Mfr description
3703EXT ELASTIC LOOP TOOL TAILS EXT -
  • Squids® 3703 Elastic Tool Tether Attachments act as a retrofit attachment point on tools, belts, harnesses or structures that can be used to tether tools up to 15lbs // 6.8kg and prevent dropped or falling objects from occurring on the job. Built for versatile and secure attachment to tools, this anchor attachment features a stretchable nylon loop end plus adjustable barrel lock on one end and a plated D-ring on the other. Once the loop end of the tail is secured to the tool or anchor point, the D-ring acts as a captive hole for tethering tool lanyards. For best use, reinforce the loop end of the tool tail with Squids® Self-Adhering Tape or Cold Shrink Tool Traps. Available in two sizes: Standard and Extended. When working at-heights, it’s essential to tether your tools. Fall protection lanyards and tethers are pieces of safety equipment designed to attach one end securely to a fixed anchor point, and the other to an appropriate attachment point on a tool by proper tethering.

Specifications

  • Size
    Extended
  • Weight
    0.19 lb
  • Color
    Lime
  • Description
    3703 Extended Lime Elastic Loop Tool Tails Ext - 15lbs 3-pack
  • Features & Benefits
    Squids® 3703 Elastic Tool Tether Attachments act as a retrofit attachment point on tools, belts, harnesses or structures that can be used to tether tools up to 15lbs // 6.8kg and prevent dropped or falling objects from occurring on the job. Built for versatile and secure attachment to tools, this anchor attachment features a stretchable nylon loop end plus adjustable barrel lock on one end and a plated D-ring on the other. Once the loop end of the tail is secured to the tool or anchor point, the D-ring acts as a captive hole for tethering tool lanyards. For best use, reinforce the loop end of the tool tail with Squids® Self-Adhering Tape or Cold Shrink Tool Traps. Available in two sizes: Standard and Extended. When working at-heights, it’s essential to tether your tools. Fall protection lanyards and tethers are pieces of safety equipment designed to attach one end securely to a fixed anchor point, and the other to an appropriate attachment point on a tool by proper tethering.
  • Group & Class
    Lanyards
  • Height
    9.5 in
  • Includes
    1-(3-Pack) 3703EXT Tool Attachments
  • Length
    4 in
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197690
  • Width
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text