Overview
Mfr description
6315-2Z/DTWT WIDE TEMP GREASE BRG/PAIR
Specifications
- Bore TypeStraight
- Bore Diameter
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data