Motion
2758-20
M18™ Cordless One Key Compact Impact Wrench w/ Friction Ring (Tool Only) - Reversible, 18 V, 3/8 in Drive Size, Variable Speed
Mi Item #07693504
MFR #2758-20
Price$362.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless One Key Compact Impact Wrench w/ Friction Ring (Tool Only) - Reversible, 18 V, 3/8 in Drive Size, Variable Speed
Mi Item #07693504
MFR #2758-20

Mfr description
2758-20 M18 FUEL 3/8" COMPACT IMP WRENCH
  • POWERSTATE™ Brushless Motor: delivers 210 ft-lbs. of fastening torque
  • REDLINK PLUS™ Intelligence: prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ Batteries: deliver more work per charge and more work over the life of the battery
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.92/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    5.9 in
  • Tool Weight
    2.4 lbs
  • Torque
    210 ft-lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Color
    Red/Black
  • Impact Rate
    3200 ipm
  • Includes
    (1) M18 FUEL™ with ONE-KEY™ 3/8" Compact Impact Wrench w/ Friction Ring (Tool Only) (2758-20)
  • Manufacturer Upc Number
    045242363889
  • Material
    Glass-Filled Nylon
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Number Of Pieces
    1
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    Yes
  • Standards Met
    UL Listed
  • UPC_NO
    045242363889
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)