Motion
181813
Crossfire Core Safety Glasse - Hard Coat, Polarized Coating, Brown Lens, Mocha Brown Frame/Temple Color, Polycarbonate
Mi Item #07693573
MFR #181813
Price$48.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire Core Safety Glasse - Hard Coat, Polarized Coating, Brown Lens, Mocha Brown Frame/Temple Color, Polycarbonate
Mi Item #07693573
MFR #181813

Mfr description
181813 SAFETY GLASSES
  • One of our top selling polarized safety glass due to its fit, form and function
  • Rubber nosepiece for all day comfort
  • Rubber insert, sport temple grips for a snug fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.97/pr

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Brown POL;Frame Color: Mocha Brown;Compliance: ANSI Z87.1;UV Protection: 99.9% UVA;UVB
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Nosepiece, Sport Temple Grips
  • Description
    Mocha Brown Frame / Brown POL Lens Full Frame Safety Glass
  • Frame Color
    Mocha Brown
  • Frame Color Family
    Brown
  • Frame Style
    Full Frame
  • Frame Temple Color
    Mocha Brown
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat, Polarized Coating
  • Lens Color
    Brown
  • Lens Color Family
    Brown
  • Lens Material
    Polycarbonate
  • Lens Shade
    Brown
  • Manufacturer Stock Number
    181813
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    Crossfire Core
  • Specialty Features
    Hard Coat, Polarized, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Mocha Brown
  • Temple Style
    Sport Temple Grips
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)