Overview
Mfr description
TU1610YR-20 16MM ORANGE TUBING 20M ROLL
Specifications
- Country of OriginUS
- Tube Inner Diameter10 mm
- Tube Outer Diameter16 mm
- Length20 m
- ManufacturerName (description attribute)SMC
- ColorOrange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data