Motion
CP9791C
Air Keyless Drill - CP979X, Not Reversible, Pistol Handle, Chuck Size 1/2 in, Horsepower 0.47 hp, 840 rpm Maximum Speed
Mi Item #07693623
MFR #CP9791C
Price$322.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Keyless Drill - CP979X, Not Reversible, Pistol Handle, Chuck Size 1/2 in, Horsepower 0.47 hp, 840 rpm Maximum Speed
Mi Item #07693623
MFR #CP9791C

Mfr description
CP9791C RV 1/2" KEYLESS DRILL
  • Composite housing with thermoplastic rubber handle grip
  • Wings on right & left sides to guide the forefinger
  • Large teasing trigger and progressive valve allowing more control to start holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.27/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Tool Weight
    4.1 lbs

Details

  • Air Consumption
    6.9 cfm
  • Chuck Style
    Keyless
  • Handle Style
    Pistol
  • Horsepower
    0.47 hp
  • Manufacturer Upc Number
    015451777517
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    840 rpm
  • Power Rating
    0.47 hp
  • Reversible
    Not Reversible
  • Series
    CP979X
  • UPC_NO
    015451777517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)