Motion
CP879C
Air Keyed Drill - CP887, Not Reversible, Angle Head Handle, Chuck Size 3/8 in, Horsepower 0.35 hp, 2000 rpm Maximum Speed
Mi Item #07693624
MFR #CP879C
Price$195.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Keyed Drill - CP887, Not Reversible, Angle Head Handle, Chuck Size 3/8 in, Horsepower 0.35 hp, 2000 rpm Maximum Speed
Mi Item #07693624
MFR #CP879C

Mfr description
CP879C ANGLE RV 3/8" KEY DRILL
  • Composite housing with thermoplastic rubber handle grip
  • Lock-off throttle for more controlled applications
  • Built-in Forward – Reverse ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.57/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Tool Weight
    3.3 lbs

Details

  • Air Consumption
    5.3 cfm
  • Chuck Style
    Keyed
  • Handle Style
    Angle Head
  • Horsepower
    0.35 hp
  • Manufacturer Upc Number
    015451777524
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    2000 rpm
  • Power Rating
    0.35 hp
  • Reversible
    Not Reversible
  • Series
    CP887
  • Speed
    21 cfm
  • UPC_NO
    015451777524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)