Motion
CP9287C
Air Keyless Drill - Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.62 hp, 3000 rpm Maximum Speed
Mi Item #07693625
MFR #CP9287C
Price$190.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Keyless Drill - Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.62 hp, 3000 rpm Maximum Speed
Mi Item #07693625
MFR #CP9287C

Mfr description
CP9287C 3/8" KEYLESS SRILL
  • Composite housing with thermoplastic rubber handle grip
  • Wings on right & left sides to guide the forefinger
  • Large teasing trigger and progressive valve allowing more control to start holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.04/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    8.2283 in
  • Tool Weight
    2.9 lbs

Details

  • Air Consumption
    6.9 cfm
  • Chuck Style
    Keyed
  • Handle Style
    Pistol
  • Horsepower
    0.62 hp
  • Manufacturer Upc Number
    015451777456
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    3000 rpm
  • Power Rating
    0.4 hp
  • Reversible
    Not Reversible
  • UPC_NO
    015451777456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)