Motion
CP7300C
Air Keyed Drill - CP7300, Not Reversible, Pistol Handle, Chuck Size 1/4 in, Horsepower 0.31 hp, 3300 rpm Maximum Speed
MI ITEM #07693627
MFR #CP7300C
List Price$208.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Keyed Drill - CP7300, Not Reversible, Pistol Handle, Chuck Size 1/4 in, Horsepower 0.31 hp, 3300 rpm Maximum Speed
MI ITEM #07693627
MFR #CP7300C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.55/each for your price

Overview

Mfr description
CP7300C 1/4" KEY DRILL
  • Composite housing with thermoplastic rubber handle grip
  • Wings on right & left sides to guide the forefinger
  • Large teasing trigger and progressive valve allowing more control to start holes
  • Low speed gear box
  • Flat back part for better pushing action while drilling and tapping
  • Handle exhaust allowing the air to flow away from the operator
  • Supplied with high quality industrial Jacobs® chucks for longer use
  • - keyed Metal
  • Excellent for drilling, honing, reaming and hole sawing
  • High Comfort
  • Ergonomics
  • Excellent Speed Control
  • High resistance to stalls
  • Great handling
  • Operator friendly
  • High durability

Specifications

  • Chuck Size
    1/4 in
  • Horsepower
    0.31 hp
  • Handle Style
    Pistol
  • Power Rating
    0.31 hp
  • Maximum Speed
    3300 rpm
  • Air Consumption
    5.3 cfm
  • Reversible
    Not Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 in
  • Material
    Aluminum, Composite over-sleeve
  • Hose Size
    3/8 in
  • Series
    CP7300
  • Manufacturer Upc Number
    015451777418
  • UPC_NO
    015451777418
  • Tool Weight
    2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought