Motion
CP9790C
Air Keyed Drill - CP979X, Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.48 hp, 2100 rpm Maximum Speed
MI ITEM #07693631
MFR #CP9790C
Price$212.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Keyed Drill - CP979X, Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.48 hp, 2100 rpm Maximum Speed
MI ITEM #07693631
MFR #CP9790C

Mfr description
CP9790C RV 3/8" KEY DRILL
  • Composite housing with thermoplastic rubber handle grip
  • Wings on right & left sides to guide the forefinger
  • Large teasing trigger and progressive valve allowing more control to start holes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.88/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    3/8 in
  • Inlet size
    1/4 in
  • Tool Weight
    3.1 lbs

Details

  • Air Consumption
    6.9 cfm
  • Chuck Style
    Keyed
  • Handle Style
    Pistol
  • Horsepower
    0.48 hp
  • Manufacturer Upc Number
    015451777463
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    2100 rpm
  • Power Rating
    0.48 hp
  • Reversible
    Not Reversible
  • Series
    CP979X
  • UPC_NO
    015451777463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)