Motion
CP825CT
3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 3.7 - 25.8 ft. lbf / 5 - 35 Nm - 280 RPM
MI ITEM #07693632
MFR #CP825CT
Price$235.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 3.7 - 25.8 ft. lbf / 5 - 35 Nm - 280 RPM
MI ITEM #07693632
MFR #CP825CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$235.50/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Hose Size
    3/8 in
  • Inlet size
    1/4 in
  • Torque
    26 ft-lbs

Details

  • Manufacturer Catalog Number
    8941082512
  • Manufacturer Upc Number
    015451774769
  • UPC_NO
    015451774769

Overview

Mfr description
CP825CT 3/8" STUBBY RATCHET
  • Aluminum body with composite housing to insulate from cold
  • Fast rundown 280 RPM
  • Short & Wide lever
  • Back exhaust avoids blowing dirt and dust
  • New power easy-to-use regulator to regulate speed from zero to max speed
  • Flat forward and reverse button
  • Improved head material
  • Head composite protective cover supplied with the tool
  • Shank with ball retainer
  • 1.1 lbs. – 0.5 kg
  • High comfort
  • High speed
  • Better handling
  • Operator friendly
  • Better speed control
  • High accessibility to tight spaces
  • Higher durability
  • Useful
  • Convenient
  • Lightweight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought