Motion
SFCW2226-407N1

NTN
SFCW2226-407N1

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 4-7/16 in Bore , 4-Bolt Round Mount, Adapter Mounted, Ductile Iron Housing, Heavy Duty
MI ITEM #07693757
MFR #SFCW2226-407N1
Your Price$5,639.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SFCW2226-407N1

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 4-7/16 in Bore , 4-Bolt Round Mount, Adapter Mounted, Ductile Iron Housing, Heavy Duty
MI ITEM #07693757
MFR #SFCW2226-407N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,639.17/each(List $5,856.28)

Overview

Mfr description
SFCW2226-407N1 FLANGE

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Adapter Sleeve
    HA2326M1
  • Housing Material
    Ductile Iron
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Bearing Number
    MX-W22226EALLKW33C3
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.5276 in
  • Overall Height
  • Radial Dynamic Load Capacity
    182000 lbf
  • Radial Static Load Capacity
    202000 lbf
  • Operating Temperature Range
    -40 to 400 ºF
  • End Type
    Open
  • Lubrication Type
    Relubricatable
  • Replacement Bearing
    MX-W22226EALLKW33C3
  • Manufacturer Upc Number
    4547359652215
  • UPC_NO
    4547359652215
  • Max Rpm
    1200 rpm
  • Housing Width
    4.5276 in
  • Seal Material
    Nitrile Rubber
  • Housing ID
    SFC226N1
  • Outside Diameter
    16.3780 in
  • Overall Length
    16.3780 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text