1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
37473
Drum Auger - Microdrain D65S Reel CA-350 NSTC, 0.33 in Cable Dia., 65 ft Cable Length
MI ITEM #
07693783
MFR #
37473
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
RIDGID TOOL 37473
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
37473
Drum Auger - Microdrain D65S Reel CA-350 NSTC, 0.33 in Cable Dia., 65 ft Cable Length
MI ITEM #
07693783
MFR #
37473
Mfr description
37473 - MICRODRAIN D65S REEL CA-350 NTSC
Lightweight and compact design is one-half the size of popular inspection systems, easily stowed in a truck and carried onto the jobsite
Multi-monitor compatibility with existing SeeSnake monitors, or the micro CA-350 digital inspection camera
Durable and reliable construction with hardened stainless steel camera head spring assembly for a long service life as well as long lasting high-intensity lights for exceptional viewing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cable Diameter
0.33 in
Cable Length
65 ft
Height
17.5 in
Length
13.25 in
Maximum Auger Diameter
3 in
Minimum Auger Diameter
1 in
Resolution
510 x 496 NTSC
Width
6.6 in
Details
Manufacturer Product Page
Click here
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items