Motion
649007,1050P-PP01AP1PPPTPOPT

GRACO INC
649007,1050P-PP01AP1PPPTPOPT

Husky™ 1050p Aodd Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Overmold Diaphragm
MI ITEM #07694016
MFR #649007,1050P-PP01AP1PPPTPOPT
Price$3,194.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
649007,1050P-PP01AP1PPPTPOPT

Husky™ 1050p Aodd Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Overmold Diaphragm
MI ITEM #07694016
MFR #649007,1050P-PP01AP1PPPTPOPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,194.13/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    18 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • O Ring Material
    PTFE
  • Porting
    Center

Overview

Mfr description
649007 PUMP 1050P PP/PT/PO/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought