Motion
9046D 1-5/8 12 PT JUMBO WRENCH COMBO

Gearwrench
9046D 1-5/8 12 PT JUMBO WRENCH COMBO

Combination Wrench - Full Polish, 1-5/8 in Box End Wrench Size, 1-5/8 in Open End Wrench Size, 22.6380 in OAL
MI ITEM #07694080
MFR #9046D 1-5/8 12 PT JUMBO WRENCH COMBO
List Price$237.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9046D 1-5/8 12 PT JUMBO WRENCH COMBO

Combination Wrench - Full Polish, 1-5/8 in Box End Wrench Size, 1-5/8 in Open End Wrench Size, 22.6380 in OAL
MI ITEM #07694080
MFR #9046D 1-5/8 12 PT JUMBO WRENCH COMBO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$237.24/each for your price

Overview

Mfr description
9046D 1-5/8 12 PT JUMBO WRENCH COMBO

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    1-5/8 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    082171090462
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text