Motion
1663
Crossfire AR3 Safety Glasse - Mirror, Silver Lens, Shiny Black Frame/Temple Color, Polycarbonate
Mi Item #07694158
MFR #1663
Price$14.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire AR3 Safety Glasse - Mirror, Silver Lens, Shiny Black Frame/Temple Color, Polycarbonate
Mi Item #07694158
MFR #1663

Mfr description
1663 SAFETY GLASSES
  • Adjustable rubber nose piece for added comfort
  • Dual mold, rubber temple grips for better stability
  • Hard coat polycarbonate lens protects against scratches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.27/pr

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Color: Silver Mirror;Frame Color: Shiny Black;Compliance: ANSI Z87.1;UV Protection: 99.9%;Nosepiece: Adjustable
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable nosepiece, Ultralight frame
  • Description
    Shiny Black Frame / Silver Mirror Lens safety glasses
  • Frame Color
    Shiny Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Shiny Black
  • Frame Type
    Half Frame
  • Lens Coating
    Mirror
  • Lens Color
    Silver
  • Lens Color Family
    Silver Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Mirrored
  • Manufacturer Stock Number
    1663
  • Noisepiece Type
    Adjustable
  • Product Line
    Crossfire
  • Series
    AR3
  • Specialty Features
    Adjustable nosepiece, Mirror Lens, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Shiny Black
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)