Overview
Mfr description
VT6-63 SAFETY GLASSES
- Original modern style with black and silver frame choices with new electric blue and electric orange lens options
- Sleek, lightweight full frame protective eye wear
- Non-slip grip-on temples are dual molded into frame for maximum comfort
- Polycarbonate lens for impact resistance
- Integrated rubber nose piece for all day comfort
- Loop tag included for easy product identification
- Safety glass meets ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection
Specifications
- Lens ColorElectric Blue
- UV ProtectionProvides UV Protection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data