Motion
1040404CLF
1/4" Hose ID x 1/4" NPTF Solid Female Insert Lead
Mi Item #07694203
MFR #1040404CLF
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hose ID x 1/4" NPTF Solid Female Insert Lead
Mi Item #07694203
MFR #1040404CLF

Mfr description
1040404CLF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.046 lbs
  • Width
    0.6250 in

Details

  • Additional Details
    Conforms to Safe Drinking Water Act (SDWA) of Jan. 4, 2014 and California AB1953, RoHS Compliant
  • Application
    Potable water
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Manufacturer Catalog Number
    1040404CLF
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Plating
    Uncoated
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Standards Met
    Safe Drinking Water Act (SDWA), California AB1953, RoHS Compliant
  • Style
    Straight
  • Thread Type
    NPTF
  • Type
    Female NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)