Motion
20-1-10015-L

BOB DALE GLOVES
20-1-10015-L

Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Black
MI ITEM #07694230
MFR #20-1-10015-L
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10015-L

Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Black
MI ITEM #07694230
MFR #20-1-10015-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.43/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Padded Palm
  • Palm Material
    Synthetic Leather
  • Thumb Style
    Wing

Overview

Mfr description
20-1-10015-L PERFORMANCE GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought