Overview
Mfr description
NCA1X150-1200H-XB6
Specifications
- Country of OriginUS
- Stroke12 in
- Cushion TypeHead End
- SeriesNCA1
- Options IncludedHigh Temperature
- Auto-SwitchStandard
- Mounting TypeDouble Rear Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data