Overview
Mfr description
FS7205-04-12-NWO-FG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Face Seal, Male Metric Adjustable O-Ring Boss
- End 1 Size1/4 in, 12 mm
- ManufacturerName (description attribute)Brennan
- End 1 Thread9/16-18 UNF, M12X1.5
- End 2 StyleMale Face Seal, Male Metric Adjustable O-Ring Boss
- End 2 Size1/4 in, 12 mm
- End 2 Thread9/16-18 UNF, M12X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7205
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data