Motion
GS81228
Thrust Bearing - 200 mm OD
Mi Item #07694637
MFR #GS81228
Price$1,470.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 200 mm OD
Mi Item #07694637
MFR #GS81228

Mfr description
GS81228 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,470.28/each

Specifications

Dimensions

  • Bore Diameter
    163 mm
  • Outside Diameter  
    200 mm
  • Weight
    3.605 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS812
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)