Motion
MY1B40-2000HSZ

SMC CORP OF AMERICA
MY1B40-2000HSZ

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #07694731
MFR #MY1B40-2000HSZ
Price$1,261.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40-2000HSZ

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #07694731
MFR #MY1B40-2000HSZ

Mfr description
MY1B40-2000HSZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,261.78/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    2000 mm

Details

  • Country of Origin
    US
  • Guide Type
    Basic Guide - Standard
  • Made to Order
    Yes
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Left: w/ High Load Shock Absorber & Adjustment Bolt, Right: w/o Unit
  • Suffix For Stroke
    One end
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)