Motion
R480627296

AVENTICS
R480627296

ITS Tie Rod Air Cylinder - 160 mm Bore, 50 mm Stroke, 40 mm Rod, M36x2 Male Thread, Single Rod, Basic, MX0 Mount, Elastic Cushions, 3/4 BSPP Ports
MI ITEM #07694891
MFR #R480627296
Price$1,364.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480627296

ITS Tie Rod Air Cylinder - 160 mm Bore, 50 mm Stroke, 40 mm Rod, M36x2 Male Thread, Single Rod, Basic, MX0 Mount, Elastic Cushions, 3/4 BSPP Ports
MI ITEM #07694891
MFR #R480627296

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,364.80/each

Specifications

Dimensions

  • Bore Diameter
    6.2990 in
  • Port Size
    3/4 BSPP
  • Pull Force At 100 Psi
    11875 N
  • Push Force At 100 Psi
    12667 N
  • Rod - Thread Size
    M36x2 Male Thread
  • Rod Size
    40 mm
  • Rod Size / Thread
    M36x2 Male
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Angled Pivot Bracket Ball Joint
    1827001791
  • Angled Pivot Bracket Plain
    1825805282
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Clevis Mount Detachable Mp2
    1827004863
  • Cushion Type
    Elastic Cushions
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    1827004867
  • Eye Mount Mp6 Ball Joint
    1827001626
  • Flange Mount - MF1/MF2
    1827001460
  • Flexible Spherical Coupling
    1826409007
  • Foot Mounts - MS1
    1827001457
  • Front Trunnion Mount Mt5
    1827001616
  • Locking Position
    Without Locks
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Applied Force
    12667 N
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    29 psi
  • Mounting Thread
    M36x2
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    29 to 145 psi
  • Operating Temperature Range
    -4 to 176 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rear Trunnion Mount Mt6
    1827001616
  • Rod Clevis
    1827001471 Galvanized Steel
  • Rod Gender
    Male
  • Rod Nut
    8103190414
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    ITS
  • Special Applications
    ATEX optional
  • Sperical Rod Eye
    1822124008 Female Thread
  • Standards Met
    ISO 15552
  • Type
    Cylinder

Overview

Mfr description
R480627296 REXROTH CYLINDER
  • According to ISO 15552
  • Ø 160 mm
  • Max. stroke: 2700 mm
  • Robust design
  • Optional: through piston rod, MSS (Modular Sealing System), heat resistant, ATEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought