Motion
00218ES1E145T-S

WEG ELECTRIC CORP
00218ES1E145T-S

Motor - 2 hp, 1800 rpm, 1 ph, 208-230/460 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #07694962
MFR #00218ES1E145T-S
Price$886.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ES1E145T-S

Motor - 2 hp, 1800 rpm, 1 ph, 208-230/460 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #07694962
MFR #00218ES1E145T-S

Mfr description
00218ES1E145T-S 2HP 1PH 1800RPM TEFC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$886.44/each

Specifications

Dimensions

  • Frame Size
    143/5T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)