Motion
86 03 125

KNIPEX
86 03 125

Needle Nose Pliers - Smooth Jaw, Plastic coating Grip, 5 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
Mi Item #07695024
MFR #86 03 125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 03 125

Needle Nose Pliers - Smooth Jaw, Plastic coating Grip, 5 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
Mi Item #07695024
MFR #86 03 125

Mfr description
86 03 125 MINI PLIERS 5"
  • Replaces a full set of inch and metric open end wrenches up to 7/8" (23 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9/16 in.
  • Jaw Length
    0.6250 in
  • Jaw Thickness
    3/16 in
  • Length
    5 1/8 in.
  • Maximum Jaw Opening
    7/8 in
  • Overall Length
    5 in.
  • Tip Thickness
    1/8 in.
  • Tip Width
    0
  • Weight
    0.235
  • Width
    1 3/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Red
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    7/8 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221020569
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    7/8 in.
  • Maximum Jaw Opening (Hex)
    7/8 in
  • Number Of Positions
    11
  • UPC_NO
    843221020569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)