Motion
CKG1A50TN-40YZ-A93ZS

SMC CORP OF AMERICA
CKG1A50TN-40YZ-A93ZS

CKG1A50TN-40YZ-A93ZS
Mi Item #07695155
MFR #CKG1A50TN-40YZ-A93ZS
Price$218.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A50TN-40YZ-A93ZS

CKG1A50TN-40YZ-A93ZS
Mi Item #07695155
MFR #CKG1A50TN-40YZ-A93ZS

Mfr description
CKG1A50TN-40YZ-A93ZS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.71/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Cylinder Style
    Clamp
  • Magnet
    With Magnet
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)