Motion
CK16T070S

TIMKEN
CK16T070S

Pillow Block Roller Bearing Unit - 70 mm Bore, Cast Steel Housing Material
MI ITEM #07695178
MFR #CK16T070S
Price$120.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK16T070S

Pillow Block Roller Bearing Unit - 70 mm Bore, Cast Steel Housing Material
MI ITEM #07695178
MFR #CK16T070S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.60/each

Specifications

Dimensions

  • Base Width
    1.5000 in
  • Bore Diameter  
    70 mm
  • Bore Inside Diameter
    2.7560 in
  • Housing Width
    1.5000 in
  • Inside Diameter
    2.7560 in
  • Outer Diameter
    5.0800 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    70 mm
  • Weight
    0.76 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Steel Open End Cover with T Seal
  • Bearing Type
    Spherical Roller Bearing
  • Component Type
    End Cover
  • End Cap Type
    Open
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Includes
    Open End Cover, T Seal
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Upc Number
    883450410724
  • Material
    Steel
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    T Seal Labyrinth
  • Seal Type
    T Seal Labyrinth
  • Sealing Type
    T Seal Labyrinth
  • Series
    CK
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450410724

Overview

Mfr description
CK16T070S OPEN COVER
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought