Motion
TORQ ARM KIT SIZE 17/20

DODGE
TORQ ARM KIT SIZE 17/20

TORQ ARM KIT SIZE 17/20
Mi Item #07695922
MFR #TORQ ARM KIT SIZE 17/20
Price$300.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TORQ ARM KIT SIZE 17/20

TORQ ARM KIT SIZE 17/20
Mi Item #07695922
MFR #TORQ ARM KIT SIZE 17/20

Mfr description
1720TORQARM TORQ ARM KIT SIZE 17/20 RDCR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.76/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Torque-Arm Kit
  • Product Type
    Speed Reducer Torque Arms
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782476666194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)