Motion
UCB3502EB1BAB0Y2

DES-CASE CORP
UCB3502EB1BAB0Y2

Mobile Lubrication Utility Cart - Carbon Steel Material
MI ITEM #07696006
MFR #UCB3502EB1BAB0Y2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DES-CASE CORP
UCB3502EB1BAB0Y2

Mobile Lubrication Utility Cart - Carbon Steel Material
MI ITEM #07696006
MFR #UCB3502EB1BAB0Y2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Storing lubricants, Decontaminating systems, Flushing new or repaired systems, Dispensing new oil, Pre-filtering new oil, Evacuating used oil, Reservoir top-offs, Collecting oil samples for analysis
  • Cart Material
    Carbon Steel
  • Includes
    Includes position A (bottom) 35 gallon HDPE tank, 2 pgm 60Hz electric motor, DC-2 breather, 65 psi safety relief valve, 1” and 3/4” ISO B quick connect, 12’ hoses, dual-stage filtration and filter by-pass and y-strainer

Overview

Mfr description
UCB3502EB1BAB0Y2 MOBILE UTILITY CART
  • The Des-Case Mobile Utility Cart is the latest offering in fluid storage and handling products to improve process equipment reliability and extend lubricant life.
  • This 3-in-1 mobile system combines filtration, storage, and handling in one simple solution to keep your lubricants clean and dry.
  • With the ability to deliver multiple oil types to multiple assets, the Des-Case Mobile Utility Cart is like a portable filtration system, transfer container, and lube room all rolled into one!
  • Heavy-duty cart with industrial powder-coated paint
  • Removable storage tray for IsoLink™ oil transfer containers
  • Oil catch pans
  • Automatic pump pressure relief valve
  • Dual-stage filtration
  • Non-bypass filter heads which prevent particles from passing by when the filters reach maximum saturation
  • Dedicated pump and motor per tank
  • Desiccant breathers for tanks
  • HDPE tanks in 35 or 65-gallon volumes
  • 12’ hose assemblies with various hose-end connections
  • 25ft cords (for electric motors only)
  • One-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought