Overview
Mfr description
UCA6502EB1BAB0Y2 MOBILE UTILITY CART
- The Des-Case Mobile Utility Cart is the latest offering in fluid storage and handling products to improve process equipment reliability and extend lubricant life.
- This 3-in-1 mobile system combines filtration, storage, and handling in one simple solution to keep your lubricants clean and dry.
- With the ability to deliver multiple oil types to multiple assets, the Des-Case Mobile Utility Cart is like a portable filtration system, transfer container, and lube room all rolled into one!
- Heavy-duty cart with industrial powder-coated paint
- Removable storage tray for IsoLink™ oil transfer containers
- Oil catch pans
- Automatic pump pressure relief valve
- Dual-stage filtration
- Non-bypass filter heads which prevent particles from passing by when the filters reach maximum saturation
- Dedicated pump and motor per tank
- Desiccant breathers for tanks
- HDPE tanks in 35 or 65-gallon volumes
- 12’ hose assemblies with various hose-end connections
- 25ft cords (for electric motors only)
- One-year warranty
Specifications
- ApplicationStoring lubricants, Decontaminating systems, Flushing new or repaired systems, Dispensing new oil, Pre-filtering new oil, Evacuating used oil, Reservoir top-offs, Collecting oil samples for analysis
- Cart MaterialCarbon Steel
- IncludesIncludes position A (bottom) 35 gallon HDPE tank, 2 pgm 60Hz electric motor, DC-2 breather,65 psi safety relief valve, 1” and 3/4” ISO B quick connect, 12’ hoses, dual-stage filtration and filter by-pass and y-strainer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data