Motion
FBVL200
Ball Valve - 600 psi Max, 2.0000 in Port, Bronze Body
Mi Item #07696017
MFR #FBVL200
Price$254.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 600 psi Max, 2.0000 in Port, Bronze Body
Mi Item #07696017
MFR #FBVL200

Mfr description
FBVL200 2" BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.01/each

Specifications

Dimensions

  • Port Size
    2.0000 in
  • Weight
    4.4500 lbs

Details

  • Application
    Water | Oil and Gas in hose or pipe lines
  • Body Material
    Bronze
  • Material
    Brass
  • Maximum Operating Pressure
    600 psi
  • Porting Style
    Full port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Temperature Range
    -4 °F to 366 °F
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)